Skip Content
TAP GUN 5301S SH50 5/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301S SH50 5/16-18 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301S13164
  • Mfr. Model # 5301S13164
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Thread Length 1-1/8"
  • Item Tap
  • Overall Length 2.72"
  • Thread Direction Right Hand
  • Standards ANSI
  • Shank Dia. 0.318"
  • Tap Grouping Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • List Number 5301S
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Finish Oxide
  • Tap Thread Size 5/16"-18

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list