Skip Content
TAP GUN 5301 BF 8-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301 BF 8-32 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301-13242
  • Mfr. Model # 5301-13242
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.3 lbs

Product Details

High speed steel gun tap. The Gun Tap shoots the chips ahead of the cutting action, thus reducing loading and clogging in the flutes. Ideal for threading a wide variety of ductile materials, copper, and copper alloys. Brass and non-metallics.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Item Tap
  • Number of Flutes 2
  • Overall Length 2-1/8"
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 3/4"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number 5301
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list