Skip Content
TAP GUN 5301 BF 10-24 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301 BF 10-24 H2

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301-13250
  • Mfr. Model # 5301-13250
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.02 lbs

Product Details

High performance tap, high speed steel gun tap, steam oxide surface treatment for extended wear, gun taps shoot chips ahead reducing clogging in the flute, ideal for threading a wide variety of ductile materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Item Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Overall Length 2-3/8"
  • Number of Flutes 2
  • Thread Length 7/8"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number 5301
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size #10-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list