Skip Content
TAP GUN 5301 BF 1/4-20 H11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301 BF 1/4-20 H11

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301-13275
  • Mfr. Model # 5301-13275
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Spiral Point Tap
  • Shank Dia. 0.255"
  • Standards USCTI
  • Tap Style Spiral Point
  • List Number 5301F
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Finish Uncoated
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Pitch Diameter Limit H11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list