TAP GUN 2301 TIN 7/16-14 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP GUN 2301 TIN 7/16-14 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2301-19113
  • Mfr. Model # 2301-19113
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Spiral Point Tap
  • Shank Dia. 0.323"
  • Tap Style Spiral Point
  • Standards -
  • List Number 2301
  • Tap Finish TiN
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 3-5/32"
  • Thread Length 1-7/16"
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list