TAP GUN 2301 TIN 4-40 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP GUN 2301 TIN 4-40 H2

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2301-19016
  • Mfr. Model # 2301-19016
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Spiral Point Tap
  • Standards -
  • Tap Style Spiral Point
  • List Number 2301
  • Shank Dia. 0.141"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #4-40
  • Tap Grouping Tap
  • Number of Flutes 2
  • Overall Length 1-7/8"
  • Number of Pieces 1
  • Thread Length 9/16"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list