Skip Content
TAP GT/VTD 1/4-20 GH6 4L BO CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GT/VTD 1/4-20 GH6 4L BO CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF287756
  • Mfr. Model # 287756
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.87 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-1/2"
  • Tap Style Thread Forming
  • Thread Direction Right Hand
  • Thread Length 5/8"
  • Shank Dia. 0.255"
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Flutes 0
  • Number of Pieces 1
  • Pitch Diameter Limit H6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list