Skip Content
TAP FORM-P 1091 BF M5X0.8 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-P 1091 BF M5X0.8 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1091-59428
  • Mfr. Model # 1091-59428
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose thread forming plug tap. Bright finish. Size M5x0.8, D7 limit.

Technical Specs

  • Size M5
  • Pitch Diameter Limit D7
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Item Machine Tap
  • Pitch 0.8mm
  • Tap Style Thread Forming
  • Thread Length 12.7mm
  • Standards USCTI Table 302A
  • Overall Length 60.33mm
  • Thread Direction Right Hand
  • Shank Dia. 4.27mm
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list