TAP FORM,HSS,BRIGHT,M4X0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM,HSS,BRIGHT,M4X0.7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1091-59424
  • Mfr. Model # 1091-59424
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming plug tap. Bright finish. Size M4x0.7, D6 limit.

Technical Specs

  • Size M4
  • Pitch Diameter Limit D6
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Item Machine Tap
  • Pitch 0.7mm
  • Overall Length 53.98mm
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Shank Dia. 4.27mm
  • Thread Direction Right Hand
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list