Skip Content
TAP FORM-P 1091 BF M3X0.5 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-P 1091 BF M3X0.5 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1091-59420
  • Mfr. Model # 1091-59420
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose thread forming plug tap. Bright finish. Size M3x0.5, D5 limit.

Technical Specs

  • Size M3
  • Pitch Diameter Limit D5
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Item Machine Tap
  • Tap Style Thread Forming
  • Overall Length 49.21mm
  • Pitch 0.5mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 3.58mm
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list