Skip Content
TAP FORM-P 1091 BF 5-40 P3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-P 1091 BF 5-40 P3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1091-59209
  • Mfr. Model # 1091-59209
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming plug tap. Bright finish. Size 5-40, H2 limit.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Item Machine Tap
  • Overall Length 1-15/16"
  • Tap Style Thread Forming
  • Thread Length 5/8"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size #5-40
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list