Skip Content
TAP FORM-B 1092 BF M5X0.8 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-B 1092 BF M5X0.8 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59429
  • Mfr. Model # 1092-59429
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size M5x0.8, D7 limit.

Technical Specs

  • Pitch Diameter Limit D7
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 60.33mm
  • Tap Style Thread Forming
  • Thread Length 12.7mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 4.93mm
  • List Number 1092
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list