TAP FORM,HSS,BRIGHT,#6-32 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM,HSS,BRIGHT,#6-32 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59224
  • Mfr. Model # 1092-59224
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size 6-32, H5 limit.

Technical Specs

  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 11/16"
  • Tap Style Thread Forming
  • Thread Length 11/16"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • List Number 1092
  • Shank Dia. 0.141"
  • Tap Thread Size #6-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list