Skip Content
TAP FORM-B 1092 BF 3/8-16 B7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-B 1092 BF 3/8-16 B7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59318
  • Mfr. Model # 1092-59318
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size 3/8-16, H7 limit.

Technical Specs

  • Size 3/8"
  • Pitch Diameter Limit H7
  • Tap Finish Bright
  • Tap Chamfer Bottoming
  • Item Machine Tap
  • Overall Length 2-15/16"
  • Pitch 16
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Thread Length 1-1/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number 1092
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List