Skip Content
TAP FORM-B 1092 BF 2-56 B2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-B 1092 BF 2-56 B2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59177
  • Mfr. Model # 1092-59177
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size 2-56, H2 limit.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 1-3/4"
  • Thread Length 7/16"
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • List Number 1092
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Tap Thread Size #2-56

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list