Skip Content
TAP FORM-B 1092 BF 10-32 B6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM-B 1092 BF 10-32 B6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59259
  • Mfr. Model # 1092-59259
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size 10-32, H6 limit.

Technical Specs

  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Thread Length 7/8"
  • Overall Length 2-3/8"
  • Standards USCTI Table 302A
  • Tap Style Thread Forming
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number 1092
  • Tap Grouping Tap
  • Tap Thread Size #10-32

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list