TAP FORM,HSS,BRIGHT,#10-24 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM,HSS,BRIGHT,#10-24 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1092-59250
  • Mfr. Model # 1092-59250
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose thread forming bottoming tap. Bright finish. Size 10-24, H4 limit.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 2-3/8"
  • Tap Style Thread Forming
  • Standards USCTI Table 302A
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number 1092
  • Tap Grouping Tap
  • Tap Thread Size #10-24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list