Skip Content
TAP FORM 5512 BF M6X1 D8 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5512 BF M6X1 D8 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5512-17272
  • Mfr. Model # 5512-17272
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Thread Forming Tap
  • List Number 5512
  • Shank Dia. 0.255"
  • Standards ANSI
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size M6-1.00
  • Number of Pieces 1
  • Overall Length 64.00mm
  • Tap Style Thread Forming
  • Pitch Diameter Limit D8
  • Thread Length 16.00mm
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list