Skip Content
TAP FORM 5512 BF M5X0.8 D7 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5512 BF M5X0.8 D7 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5512-17271
  • Mfr. Model # 5512-17271
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • List Number 5512
  • Shank Dia. 0.194"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
  • Overall Length 60.32mm
  • Tap Style Thread Forming
  • Number of Pieces 1
  • Thread Length 12.70mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list