Skip Content
TAP FORM 5512 BF M12X1.75 D11 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5512 BF M12X1.75 D11 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5512-17277
  • Mfr. Model # 5512-17277
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Pitch 1.75mm
  • Size M12
  • Material HSS
  • Finish Bright
  • Standards ANSI
  • Thread Type Metric
  • Pitch Diameter Limits D11
  • Item Thread Forming Tap
  • List Number 5512
  • Shank Dia. 0.367"
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 86.00mm
  • Tap Style Thread Forming
  • Thread Length 24mm
  • Pitch Diameter Limit D11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List