Skip Content
TAP FORM 5510 BF M8X1.25 D9 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5510 BF M8X1.25 D9 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5510-17090
  • Mfr. Model # 5510-17090
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Thread Forming Tap
  • Shank Dia. 0.318"
  • List Number 5510
  • Standards ANSI
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Thread Forming
  • Overall Length 69.00mm
  • Thread Length 17.00mm
  • Pitch Diameter Limit D9
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list