Skip Content
TAP FORM 5510 BF M5X0.8 D7 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5510 BF M5X0.8 D7 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5510-17086
  • Mfr. Model # 5510-17086
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • Shank Dia. 0.194"
  • List Number 5510
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80
  • Overall Length 60.00mm
  • Number of Pieces 1
  • Tap Style Thread Forming
  • Thread Length 13.00mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list