TAP FORM 5510 BF M3X0.5 D5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM 5510 BF M3X0.5 D5 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5510-17082
  • Mfr. Model # 5510-17082
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • List Number 5510
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 49.00mm
  • Tap Style Thread Forming
  • Thread Length 8.00mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list