Skip Content
TAP FORM 5510 BF M10X1.5 D10 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP FORM 5510 BF M10X1.5 D10 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5510-17091
  • Mfr. Model # 5510-17091
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • List Number 5510
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Number of Pieces 1
  • Overall Length 74.00mm
  • Number of Flutes 4
  • Tap Style Thread Forming
  • Thread Length 3/4"
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list