Skip Content
TAP FORM 5502 BF 5-40 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5502 BF 5-40 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5502-17218
  • Mfr. Model # 5502-17218
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • Standards ANSI
  • Shank Dia. 0.141"
  • List Number 5500
  • Tap Finish Uncoated
  • Tap Material Vanadium High Speed Steel
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size #5-40
  • Number of Pieces 1
  • Overall Length 1-15/16"
  • Thread Length 5/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list