TAP FORM 5502 BF 3/8-16 H5 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM 5502 BF 3/8-16 H5 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5502-17254
  • Mfr. Model # 5502-17254
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • Standards ANSI
  • Shank Dia. 0.381"
  • List Number 5500
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Overall Length 2-15/16"
  • Number of Pieces 1
  • Thread Length 3/4"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list