Skip Content
TAP FORM 5500 BF 7/16-14 H8 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP FORM 5500 BF 7/16-14 H8 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5500-17046
  • Mfr. Model # 5500-17046
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • List Number 5500
  • Shank Dia. 0.323"
  • Standards ANSI
  • Tap Finish Uncoated
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-14
  • Number of Pieces 1
  • Overall Length 3-5/32"
  • Pitch Diameter Limit H8
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list