TAP FORM 5500 BF 5/16-24 H5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM 5500 BF 5/16-24 H5 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5500-17036
  • Mfr. Model # 5500-17036
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • Standards ANSI
  • List Number 5500
  • Shank Dia. 0.318"
  • Tap Finish Uncoated
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Length 11/16"
  • Overall Length 2-23/32"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list