!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD FORMING TAP, HIGH SPEED STEEL, ⅜"-24 THREAD, ¾ IN THREAD L, PLUG/TAPER

THREAD FORMING TAP, HIGH SPEED STEEL, ⅜"-24 THREAD, ¾ IN THREAD L, PLUG/TAPER

WIDIA GTD

THREAD FORMING TAP, HIGH SPEED STEEL, ⅜"-24 THREAD, ¾ IN THREAD L, PLUG/TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD FORMING TAP, HIGH SPEED STEEL, ⅜"-24 THREAD, ¾ IN THREAD L, PLUG/TAPER

THREAD FORMING TAP, HIGH SPEED STEEL, ⅜"-24 THREAD, ¾ IN THREAD L, PLUG/TAPER

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5500-17042
  • Mfr. Model # 5500-17042
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Thread Forming Tap
  • Thread Standard UNF
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 15/16 in
  • Thread Limit H8
  • Thread Direction Right Hand
  • 55% Thread Drill Size 23/64 in
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining 5500
  • Number of Flutes 20
  • Series 2500/5500
  • Shank Length 2 3/16 in
  • Square Size 0.2860 in
  • Tap Chamfer Plug
  • Tap Style Thread-Forming
  • Threads per Inch 24 TPI
  • Thread Size 3/8"-24
  • Tap Material Vanadium High Speed Steel
  • Thread Length 3/4 in
  • 75% Thread Drill Size 9.00 mm
  • Class of Fit 3B
  • Primary Material Application Steel
  • 65% Thread Drill Size 9.05 mm
  • Extended Neck No
  • Measurement System Decimal Inch
  • Primary Material Application ISO Code P
  • Shank Dia. 0.381 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H8
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list