Skip Content
TAP FORM 5500 BF 3/4-10 H7 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 5500 BF 3/4-10 H7 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5500-17057
  • Mfr. Model # 5500-17057
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • List Number 5500
  • Shank Dia. 0.590"
  • Standards ANSI
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Overall Length 4-1/4"
  • Thread Length 1-7/32"
  • Number of Pieces 1
  • Pitch Diameter Limit H7
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list