Skip Content
TAP FORM 5500 BF 12-24 H4 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP FORM 5500 BF 12-24 H4 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5500-17023
  • Mfr. Model # 5500-17023
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Thread Forming Tap
  • Tap Style Thread Forming
  • List Number 5500
  • Standards ANSI
  • Shank Dia. 0.220"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size #12-24
  • Thread Length 1/2"
  • Overall Length 2-3/8"
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list