Skip Content
TAP FORM 2512 TIN M8X1.25 D9 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 2512 TIN M8X1.25 D9 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2512-19952
  • Mfr. Model # 2512-19952
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Thread Forming Tap
  • Shank Dia. 0.318"
  • Standards ANSI
  • List Number 2512
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Overall Length 69.00mm
  • Number of Pieces 1
  • Thread Length 17.00mm
  • Tap Style Thread Forming
  • Pitch Diameter Limit D9
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list