TAP FORM 2510 TIN M10X1.5 D10 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM 2510 TIN M10X1.5 D10 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2510-19946
  • Mfr. Model # 2510-19946
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • Shank Dia. 0.381"
  • List Number 2510
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Tap Style Thread Forming
  • Thread Length 19.05mm
  • Number of Pieces 1
  • Overall Length 74.00mm
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list