Skip Content
TAP FORM 2502 TIN 8-32 H5 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP FORM 2502 TIN 8-32 H5 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2502-19861
  • Mfr. Model # 2502-19861
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • Shank Dia. 0.168"
  • List Number 2502
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #8-32
  • Tap Grouping Tap
  • Overall Length 2-1/8"
  • Tap Style Thread Forming
  • Thread Length 3/8"
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list