Skip Content
TAP FORM 2502 TIN 3-48 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP FORM 2502 TIN 3-48 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2502-19818
  • Mfr. Model # 2502-19818
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Thread Forming Tap
  • Standards ANSI
  • List Number 2502
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #3-48
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 1-13/16"
  • Tap Style Thread Forming
  • Thread Length 1/2"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list