TAP FORM 2502 TIN 1/4-28 H4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM 2502 TIN 1/4-28 H4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2502-19871
  • Mfr. Model # 2502-19871
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Thread Forming Tap
  • Shank Dia. 0.255"
  • Standards ANSI
  • List Number 2502
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Thread Forming
  • Overall Length 2-1/2"
  • Thread Length 5/8"
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list