Skip Content
TAP FORM 2500 TIN 6-32 H5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP FORM 2500 TIN 6-32 H5 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2500-19823
  • Mfr. Model # 2500-19823
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Thread Forming Tap
  • Shank Dia. 0.141"
  • Standards ANSI
  • List Number 2500
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 3/8"
  • Overall Length 2"
  • Tap Style Thread Forming
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list