TAP EM-NI GH3 NF 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP EM-NI GH3 NF 10-32

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85410
  • Mfr. Model # 8601-85410
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.194"
  • Standards ANSI
  • List Number 8601TC
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-3/8"
  • Tap Style Spiral Point
  • Thread Length 1-7/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list