Skip Content
TAP/DRILL SET BLUE WIZARD NO.99BW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP/DRILL SET BLUE WIZARD NO.99BW

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR06899
  • Mfr. Model # DR06899
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 1.67 lbs

Product Details

18 piece tap and drill set. Blue Wizard spiral point taps. Sizes 6-32 to 1/2 inch-13 with drills.

Technical Specs

  • Drill Sizes #36, #29, #25, #21, #7, U, F, 27/64", 5/16"
  • Finish Ferrous Oxide Finish
  • Item Tap and Drill Sets
  • Number of Pieces 18
  • Tap Sizes #6-32, #8-32, #10-24, #10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list