DRILL SET,HSS,BRIGHT,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,BRIGHT,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF55305
  • Mfr. Model # 55305
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Metal Index Case
  • Finish Bright
  • Item Drill and Tap Set
  • Drill Sizes 36, 33, 29(2), 25, 21, 16, 15, 7, 3, F, I, 5/16, Q, U, 25/64, 27/64, 29/64
  • Number of Pieces 36
  • Tap Sizes 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 12-24, 12-28, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list