DRILL SET,HSS,BRIGHT,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,BRIGHT,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF52581
  • Mfr. Model # 52581
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Includes Metal Index Case
  • Item Drill and Tap Set
  • Number of Pieces 18
  • Drill Sizes 36, 29, 25, 21, 7, F, 5/16, U, 27/64
  • Tap Sizes 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list