DRILL SET,HSS,BRIGHT,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,BRIGHT,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF52580
  • Mfr. Model # 52580
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 487
  • Shipping Weight 1.65 lbs

Product Details

Tap and drill index in high speed steel. The tap sizes are 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14 and 1/2-13. The drill bit sizes are #36, #29, #25, #21, #7, F, 5/16, U and 27/64. A tap and drill chart is included with the set.

Technical Specs

  • Finish Bright Finish
  • Item Tap and Drill Sets
  • Number of Pieces 18
  • Drill Sizes #36, #29, #25, #21, #7, F, 5/16", U, 27/64"
  • Tap Sizes #6-32, #8-32, #10-24, #10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
  • Includes Metal Index Case
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list