TAP + DRILL M3.0X0.5 HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP + DRILL M3.0X0.5 HSS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDT04030
  • Mfr. Model # DT04030
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.08 lbs

Product Details

Combined tap and drill. Tap size M3 x 0.5, drill size 0.102 inches. Thread length 13/32 inch. Overall length 1-15/16 inches.

Technical Specs

  • Size M3 x 0.5
  • Item Combined Tap and Drill
  • Overall Length 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list