Skip Content
TAP + DRILL 8-32 NC HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP + DRILL 8-32 NC HSS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDT02008
  • Mfr. Model # DT02008
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.1 lbs

Product Details

Combined tap and drill. Tap size 8-32 NC, drill size 0.138 inches. Thread length 1/2 inch. Overall length 2-1/8 inches.

Technical Specs

  • Size 8" - 32 NC
  • Item Combined Tap and Drill
  • Overall Length 2-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list