Skip Content
TAP + DRILL 12-24 NC HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP + DRILL 12-24 NC HSS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDT02012
  • Mfr. Model # DT02012
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.1 lbs

Product Details

Combined tap and drill. Tap size 12-24 NC, drill size 0.180 inches. Thread length 21/32 inch. Overall length 2-3/8 inches.

Technical Specs

  • Size 12" - 24 NC
  • Item Combined Tap and Drill
  • Overall Length 2-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list