TAP + DRILL 1/4-20 NC HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP + DRILL 1/4-20 NC HSS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDT02404
  • Mfr. Model # DT02404
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 518
  • Shipping Weight 0.03 lbs

Product Details

Combined tap and drill. Tap size 1/4 inch-20 NC, drill size 0.208 inches. Thread length 25/32 inch. Overall length 2-1/2 inches.

Technical Specs

  • Size 1/4" - 20 NC
  • Item Combined Tap and Drill
  • Overall Length 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list