TAP DIE SET 49D HS METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP DIE SET 49D HS METRIC

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID00451
  • Mfr. Model # 00451
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish -
  • Includes One High Speed Ground Thread Plug Tap, One High Speed Round Adj. Die, and One High Speed Jobber Drill For Each Cutting Size, No. 14 Die Stock, and No. 333 Tap Wrench
  • Item Tap, Die and Drill Set
  • Number of Pieces 17
  • Tap Wrench Number -
  • Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list