Skip Content
TAP/DIE SET,16 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP/DIE SET,16 PIECES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1PZ40
  • Mfr. Model # 1PZ40
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 537
  • Shipping Weight 5.35 lbs

Technical Specs

  • Includes Straight Handle Tap Wrench, Die Stock, Case
  • Item Tap and Die Set
  • Number of Pieces 16
  • Sizes Included 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 5/8"-11, 3/4"-10
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Thread Type NC
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Material Carbon Steel
  • Die Material Carbon Steel
  • Size Range 1/4" - 3/4"
  • Die Shape Round Adjustable
  • Tap Chamfer Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list