TAP/DIE SET,12 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP/DIE SET,12 PIECES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1PZ45
  • Mfr. Model # 1PZ45
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 537
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Straight Handle Tap Wrench, Die Stock, Case
  • Number of Pieces 12
  • Item Tap and Die Set
  • Thread Type NF
  • Sizes Included 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20
  • Thread Direction Right Hand
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Size Range 1/4" - 1/2"
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Die Shape Round Fixed
  • Die Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list