Skip Content
TAP + DIE SET 110 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP + DIE SET 110 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWOK3110
  • Mfr. Model # OK3110
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 537
  • Shipping Weight 16.18 lbs

Product Details

Tap and die set with 110 pieces. Includes one each taper, plug and bottoming taps. Includes one each of either 1 or 1-1/2 inch diameter dies. Includes a 9 and 15 inch tap wrench, 1 and 1-1/2 inch die stock and 1/16 to 3/16 inch capacity tap handle.

Technical Specs

  • Includes Tap Wrenches, Die Stocks, Tap Handle
  • Material Alloy Steel
  • Size/Range 4-40 to 3/4"-16, 1/4"-24, 1/4"-32, 1/8"-27, 1/4"-18, M6 x 1 to M18 x 1.5
  • Number of Pieces 110
  • Item Tap and Die Set
  • Thread Type Metric, NC, NF, NS, NPT
  • Die Type 1", 1-1/2" OD Solid
  • Sizes Included NC: 4-40 to 3/4"-10, NF: 10-32 to 3/4"-16, NS: 1/4"-24, 1/4"-32, NPT: 1/8"-27, 1/4"-18, Metric: M6 x 1.0 to M18 x 1.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list